Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow-through cells

Flow-through cells

Quartz SUPRASIL (FIAS) cell (Ø 1,5 mm aperture), 15 mm, 18 µl, 10 mm
Catalog # PERCB0631151
Supplier:   PerkinElmer
Flow-through cells
Catalog # PERCB0631151
Supplier:  PerkinElmer
Flow-through cells

Quartz SUPRASIL (FIAS) cell (Ø 1,5 mm aperture), 15 mm, 18 µl, 10 mm

Price
1 220,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flow-through cells are used for measuring samples with continuous flow or with sippers where individual samples are aspirated into the cell.

  • Outside dimension: 35×12,5×12,5 mm for Quartz SUPRASIL cell with 1 and 10 mm light path
  • Outside dimension: 45×12,5×52,5 mm for Quartz SUPRASIL cell with 50 mm light path
  • Each pack contains one cell with two clear windows

The cells are compact with two screw connectors, M6×1 and 500 mm length FEP tubing of 1,9 mm O.Ø. and 1,1 mm I.Ø.

Specifications
  • Path length:
    10 mm
  • Volume:
    18 µl
  • Description:
    Quartz SUPRASIL (FIAS) cell (Ø 1,5 mm aperture)
  • Seq:
    02
  • Centre height:
    15 mm