Labelling tapes
Labelling tapes, White, 25,0 mm
Catalog # SEMA0353
Supplier: SEMADENI
Jump to:
Product Details & Documents
Labeling tape for glass, plastic, porcelain or metal.
- Tear resistant
- Can be easily written on
- Adhesive strength at low temperature
Length: 66,0 m
Different colours available.
Caution: Do not autoclave.
Specifications
- Width:25,0 mm
- Colour:White
- Description:Labelling tapes
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



