Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets

Buckets

Natural, 17 L, 330 mm, 315 mm
Catalog # HUEN942100
Supplier:   hünersdorff GmbH
Buckets
Catalog # HUEN942100
Supplier:  hünersdorff GmbH
Buckets
Buckets

Natural, 17 L, 330 mm, 315 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, translucent.

  • Spouted buckets for safe handling
  • Embossed scale and plastic handle
  • Food-safe

For industrial and laboratory applications.

Specifications
  • Capacity:
    17 L
  • Colour:
    Natural
  • Height:
    315 mm
  • Seq:
    03
  • Ø:
    330 mm