Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rod baffles

Rod baffles

Rod baffles, 35×22×250 mm, 16 mm, 150 mm, 400 mm
Catalog # COWIPC708.016.150
Supplier:   COWIE
Rod baffles
Catalog # COWIPC708.016.150
Supplier:  COWIE
Rod baffles
Rod baffles

Rod baffles, 35×22×250 mm, 16 mm, 150 mm, 400 mm

Price
145,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Specifications
  • Description:
    Rod baffles, 35×22×250 mm
  • Length:
    400 mm
  • Seq:
    07
  • Shaft Ø:
    16 mm
  • Shaft length:
    150 mm