Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rod baffles

Rod baffles

Rod baffles, 16×12×150 mm, 8 mm, 200 mm, 350 mm
Catalog # COWIPC708.008.200
Supplier:   COWIE
Rod baffles
Catalog # COWIPC708.008.200
Supplier:  COWIE
Rod baffles
Rod baffles

Rod baffles, 16×12×150 mm, 8 mm, 200 mm, 350 mm

Price
76,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rod baffles featuring a stainless steel core fully encapsulated in PTFE.

  • Used to increase agitation and to promote thorough mixing
  • Chemical resistant and non-contaminating
  • For assembly with corresponding compression fitting
Specifications
  • Description:
    Rod baffles, 16×12×150 mm
  • Length:
    350 mm
  • Seq:
    02
  • Shaft Ø:
    8 mm
  • Shaft length:
    200 mm