Rod baffles
Rod baffles, 20×15×200 mm, 12 mm, 250 mm, 450 mm
Catalog # COWIPC708.012.250
Supplier: COWIE
Jump to:
Product Details & Documents
Rod baffles featuring a stainless steel core fully encapsulated in PTFE.
- Used to increase agitation and to promote thorough mixing
- Chemical resistant and non-contaminating
- For assembly with corresponding compression fitting
Specifications
- Description:Rod baffles, 20×15×200 mm
- Length:450 mm
- Seq:06
- Shaft Ø:12 mm
- Shaft length:250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



