Calibration weight sets, class E2, Proof Line
1 g - 5 kg, With DAkkS certificate
Catalog # SARBYCS31-652-AC02
Supplier: Sartorius Balances
Calibration weight sets, class E2, Proof Line
Catalog # SARBYCS31-652-AC02
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
These class E2 weight sets include aluminium (1 to 5 mg) or nickel silver (10 to 500 mg) or stainless steel (1 g and higher) weights.
Specifications
- Weight set:1 g - 5 kg
- Seq:10
- Type:With DAkkS certificate



