Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 0,900 − 1,000 g/ml, 0,002  g/ml, 245 mm
Catalog # NEUB3910-09
Hydrometers
Catalog # NEUB3910-09
Hydrometers

Hydrometer, 0,900 − 1,000 g/ml, 0,002  g/ml, 245 mm

Price
92,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Both hydrometers (aerometers) are designed for the determination of density by the Archimede's principle.

Certifications: DIN 12791

Specifications
  • Description:
    Hydrometer
  • Length:
    245 mm
  • Division:
    0,002  g/ml
  • Range:
    0,900 − 1,000 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.