Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

2000 ml, 180 mm, 125 mm
Catalog # NICK207A
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # NICK207A
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

2000 ml, 180 mm, 125 mm

Price
186,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, rust-proof, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    125 mm
  • Capacity:
    2000 ml
  • Height:
    180 mm
  • Seq:
    08