Optical windows
Clear aperture 85%, surface finish 60/40, Sapphire, 25,4 mm, 1 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical windows are ideally stored at ambient temperatures.
- Clear aperture 85%
- Surface finish 60/40 or 40/20
Specifications
- Window material:Sapphire
- Description:Clear aperture 85%, surface finish 60/40
- Dimensions:25,4 mm
- Seq:41
- Thickness:1 mm



