Sample containers, snap-seal, Corning®
120 ml, 68 mm, 52 mm, Natural, 200/pack, PP
Supplier: Corning
Aller à :
Product Details & Documents
PP, disposable, translucent.
- Snap-Seal locking device keeps the cap closed and secure
- Hinged cap reduces the chance of sample contamination
- Graduations in both milliliters and ounces
- Rough source for marking
These wide mouth sample containers are designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly.
: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Ext.Ø:68 mm
- Packed:200/pack
- Capacity:120 ml
- Height:52 mm
- Material:PP
- Seq:04
- Cap colour:Natural



