Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, snap-seal, Corning®

Sample containers, snap-seal, Corning®

120 ml, 45 mm, 91 mm, Natural, 200/pack, PP
Catalog # CORN1730-4H
Supplier:   Corning
Sample containers, snap-seal, Corning®
Catalog # CORN1730-4H
Supplier:  Corning
Sample containers, snap-seal, Corning®
Sample containers, snap-seal, Corning®

120 ml, 45 mm, 91 mm, Natural, 200/pack, PP

Price
106,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

PP, disposable, translucent.

  • Snap-Seal locking device keeps the cap closed and secure
  • Hinged cap reduces the chance of sample contamination
  • Graduations in both milliliters and ounces
  • Rough source for marking

These wide mouth sample containers are designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly.

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.

 

Specifications
  • Ext.Ø:
    45 mm
  • Packed:
    200/pack
  • Capacity:
    120 ml
  • Height:
    91 mm
  • Material:
    PP
  • Seq:
    03
  • Cap colour:
    Natural