Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, snap-seal, Corning®

Sample containers, snap-seal, Corning®

45 ml, 30 mm, 84 mm, Natural, 400/pack, PP
Catalog # CORN1730-2C
Supplier:   Corning
Sample containers, snap-seal, Corning®
Catalog # CORN1730-2C
Supplier:  Corning
Sample containers, snap-seal, Corning®
Sample containers, snap-seal, Corning®

45 ml, 30 mm, 84 mm, Natural, 400/pack, PP

Price
160,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

PP, disposable, translucent.

  • Snap-Seal locking device keeps the cap closed and secure
  • Hinged cap reduces the chance of sample contamination
  • Graduations in both milliliters and ounces
  • Rough source for marking

These wide mouth sample containers are designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly.

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.

Documents

Specifications
  • Ext.Ø:
    30 mm
  • Packed:
    400/pack
  • Capacity:
    45 ml
  • Height:
    84 mm
  • Material:
    PP
  • Seq:
    02
  • Cap colour:
    Natural
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.