Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

pH electrodes, Sentix® IDS

IDS pH electrode Sentix® 940-3, Sentix® 940-3, 0,000 - 14,000 (±0,004), 0...+80 °C, Plastic, Gel, Fibre, 12×120 mm, 3 m cable
Catalog # 662-1250
Supplier:   WTW
pH electrodes, Sentix® IDS
Catalog # 662-1250
Supplier:  WTW
pH electrodes, Sentix® IDS
pH electrodes, Sentix® IDS

IDS pH electrode Sentix® 940-3, Sentix® 940-3, 0,000 - 14,000 (±0,004), 0...+80 °C, Plastic, Gel, Fibre, 12×120 mm, 3 m cable

Price
376,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High quality, enhanced sensor technology combined with most modern measurement electronics.

  • Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
  • Digital: Measurement signals are processed digitally, providing very accurate data
  • Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
  • IDS electrodes store their serial number and their calibration records

Ø×L: 12×120 mm

 : Various cable lengths available.

Specifications
  • Connection:
    3 m cable
  • Ø×L:
    12×120 mm
  • Type:
    Sentix® 940-3
  • Description:
    IDS pH electrode Sentix® 940-3
  • Material:
    Plastic
  • Seq:
    02
  • Diaphr.:
    Fibre
  • Electrolyte:
    Gel
  • Temp.:
    0...+80 °C
  • pH:
    0,000 - 14,000 (±0,004)