Mini cable lockouts
With steel cable (2,44 m), Red
Catalog # BRDY050940
Supplier: Brady
Jump to:
Product Details & Documents
These mini cable lockouts are perfect for use on disconnect switches, small gate valves, etc.
- Available with 2,44 m nylon or sheathed steel cable
- Sheathed steel cable provides extra strength for a tight fit on valves and levers
- 6 lock holes accommodate most padlock shackles and hasps
- Push-button self-winding mechanism automatically cinches cable tight
Max. shackle diameter: 7,00 mm
Min. shackle clearance: 20,00 mm
Max. wire/cable diameter: 1,60 mm
Specifications
- Type:With steel cable (2,44 m)
- Colour:Red
- Seq:01



