Single channel pipettes, variable volume
0,2 - 1 ml
Catalog # HACHBBP078
Supplier: Hach
Jump to:
Product Details & Documents
These piston pipettes are handy, general-purpose microliter pipettes for transferring exact volumes of liquid. They operate on the principle of air expulsion, making use of disposable tips. The volume that is to be pipetted is shown in a clearly visible display on the pipette handle.
- Fitted with mechanical tip ejector system to prevent possible contamination
- Pipette is operated by means of the push button at the end of the handle
- Factory calibrated; no recalibration is needed for routine use
Specifications
- Volume:0,2 - 1 ml
- Seq:01
Accessories
Product Information
- Catalog #VolumeFor use withPackedAvailabilityPrice
- HACHLYW788200 - 1000 µlSingle channel pipettes BBP078 (0,2 - 1 ml) and BBP163 (1 ml)1000 per packLog in for availability1 * 1.000 ST - 424,00 €
Product Information
- Catalog #VolumeFor use withPackedAvailabilityPrice
- HACHBBP079200 - 1000 µlSingle channel pipettes BBP078 and BBP163 (0,2 - 1 ml)100 per packLog in for availability1 * 100 ST - 53,20 €
Product Information
- Catalog #VolumeFor use withPackedAvailabilityPrice
- HACHBBP0721000 - 5000 µlPipette tips (1 - 5 ml) for BBP065, BBP164 and BBP087100 per packLog in for availability1 * 100 ST - 80,90 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.