Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets, SlimLine™

Buckets, SlimLine™

PP bucket with casters, Green, 22 L, 240×490 mm, 240 mm
Catalog # MICRB-7DGAC
Supplier:   MICRONOVA
Buckets, SlimLine™
Catalog # MICRB-7DGAC
Supplier:  MICRONOVA
Buckets, SlimLine™
Buckets, SlimLine™

PP bucket with casters, Green, 22 L, 240×490 mm, 240 mm

Price
268,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular, 22 L buckets with a 482,6 mm interior width are an ideal choice for use with a variety of flat head mops and string mops in controlled environments. Available with or without heavy-duty 76,2 mm castors.

  • 6 gallon capacity
  • Volume graduations with gallon and litre marks
  • Colour coded with a choice of red, yellow, blue, green and grey
  • B-7: Use as replacement buckets for SlimLine™ and Slim T™ series carts
  • B-7AC: Use as replacements in BucketBinder™ multi-bucket systems
  • Autoclavable

Micronova Slim T™ polypropylene buckets are designed for stand-alone use or as replacements for SlimLine™ or Slim T™ series carts. They also work well with BucketLiners™ and the range of W-9 series wringers. Buckets with castors, use as a single bucket system, or as replacements in BucketBinder™ multi-bucket systems.

Accessories information: The BucketLiner™, with a unique LDPE/Nylon laminate, is an ideal impermeable barrier material for lining totes to transport product parts, raw materials or to line buckets containing disinfectants or other cleaning solutions.

Specifications
  • Capacity:
    22 L
  • Colour:
    Green
  • Description:
    PP bucket with casters
  • Dimensions:
    240×490 mm
  • Height:
    240 mm
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm
    Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm
    141-0091
    Log in for availability
    1 * 24 ST - 263,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.