Test tubes, Durham
0,5 ml, 25 mm, 7 mm, 0,7 mm
Catalog # MARI3700401
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Glass, clear.
- Very good chemical resistance
- Good temperature resistance
Specifications
- Ext.Ø:7 mm
- Wall thickness:0,7 mm
- Capacity:0,5 ml
- Length:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



