Conductivity electrodes
Conductivity sensor, dual plantinum rings, Standard, 1 cm⁻¹, 0...110 °C, Glass, 12×110 mm, BNC + 2 banana, 1 m cable, General purposes, research, laboratory
Catalog # CONSSK20B
Supplier: CONSORT
Jump to:
Product Details & Documents
A range of conductivity electrodes for different applications.
- Available with or without integrated temperature sensor
- Shaft is made from glass or epoxy
Specifications
- Connection:BNC + 2 banana, 1 m cable
- Ø×L:12×110 mm
- For:General purposes, research, laboratory
- Type:Standard
- Description:Conductivity sensor, dual plantinum rings
- Material:Glass
- Seq:03
- Temp.:0...110 °C
- Cell constant:1 cm⁻¹
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



