Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class A

10 ml, 10/19, 90 mm, 0,04 ± ml
Catalog # HIRS7570160
Supplier:   HIRSCHMANN
Volumetric flasks, class A
Catalog # HIRS7570160
Supplier:  HIRSCHMANN
Volumetric flasks, class A
Volumetric flasks, class A

10 ml, 10/19, 90 mm, 0,04 ± ml

Price
35,60 €
Log in for availability
1 * 2 ST
Product Details & Documents

PMP, translucent, with PP NS-stopper.

Specifications
  • NS:
    10/19
  • Capacity:
    10 ml
  • Height:
    90 mm
  • Tolerance:
    0,04 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.