Nalgene®, Biotainer® Bottles
Product Details & Documents
PETG, crystal clear.
- No risk of valuable contents loss with the leakproof assurance
- Puncture and impact resistant bottles secure your highly valuable contents
- Supported by extensive validation documentation to reduce time and cost at implementation
- Customised fluid transfer options available to fit your specific process application
- Easy-to-read graduations, lot number and expiration date for convenient, no-mistake traceability
Biotainer™ bottles are designed specifically for the storage and transportation of active pharmaceutical ingredients. Extensive regulatory documentation assures that the products meet your demanding biotechnology requirements and reduces the time and cost to implement them in your process.
Eliminate the cost of cleaning, sterilising and associated validations compared to bottles designed for reuse with Thermo Scientific™ Nalgene™ PETG Biotainer™ bottles, ideal for prolonged storage of pH sensitive materials such as culture media. Certified sterile and ready-to-use, all biotainer bottles are gamma irradiated to a Sterility Assurance Level (SAL) of 10⁻⁶.
Durable, crystal clear PETG for sample integrity, closures with polyethylene foam core liners for leakproof assurance, custom options available for fluid transfer applications, supported by extensive validation documentation, suitable for storage in conditions from −40 to +70 °C.
Certifications: USP class VI, non-cytotoxic, USP <661>, non-pyrogenic, FDA 21CFR 177.1315.
Specifications
- Cap Size:48 mm
- For:Prolonged storage
- Packed:5 per pack/20 per case
- Thread:48 mm
- Type:with closure, sterile
- Capacity:2000 ml
- Colour:Clear
- Material:PETG
- Seq:06
- W×D×H:116×116×265 mm
- Neck I-Ø:36 mm
- Cat. No.:NALG3230-42
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #ThreadCap SizeAvailabilityPrice
- Biotainer® replacement closure, PP, sterile, with silicone linerBiotainer® replacement closure, PP, sterile, with silicone linerNALG362515-048048 mm48 mmLog in for availability1 * 300 ST - 3 750,00 €
Product Information
- Catalog #Cap SizeTypeAvailabilityPrice
- 3-ported closure, two ports 6,36 mm I.Ø., one port 4,76 mm3-ported closure, two ports 6,36 mm I.Ø., one port 4,76 mmNALG2560-048948 mmClosureLog in for availability1 * 4 ST - 262,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



