Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage tubes, MATRIX™

Storage tubes, MATRIX™

0,75 ml, 10 latch racks of 96 tubes/case, Blank storage tube, Non sterile
Catalog # MATR4271
   Low Manufacturing Impact
Storage tubes, MATRIX™
Catalog # MATR4271
   Low Manufacturing Impact
Storage tubes, MATRIX™
Storage tubes, MATRIX™

0,75 ml, 10 latch racks of 96 tubes/case, Blank storage tube, Non sterile

Price
299,00 €
Log in for availability
1 * 960 ST
Product Details & Documents

PP, translucent

  • Non sterile or sterile available
  • Tubes are 100% leak tested to ensure sample integrity and security
  • Tubes are validated to be free of DNAse, RNAse, endotoxins and cytotoxins

Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or deep well block sample storage.

Specifications
  • Packed:
    10 latch racks of 96 tubes/case
  • Type:
    Blank storage tube
  • Version:
    Non sterile
  • Capacity:
    0,75 ml
  • Seq:
    02
  • Cat. No.:
    MATR4271
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact