Storage Boxes with Lid
0,5 l, Transparent, 100×100×85 mm, PS
Catalog # SEMA0880
Supplier: SEMADENI
Jump to:
Product Details & Documents
These storage boxes with transparent lids are either made of polystyrene (PS) or styrene-acrylonitrile resin (SAN).
Specifications
- Capacity:0,5 l
- Colour:Transparent
- Material:PS
- Seq:01
- W×D×H:100×100×85 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



