Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density thermo-hydrometers

Density thermo-hydrometers

0,800 - 0,860 g/ml, 0,001 g/ml, 0…40 °C, 280 mm
Catalog # ALLA3600T080/15-QP
Supplier:   Alla France
Density thermo-hydrometers
Catalog # ALLA3600T080/15-QP
Supplier:  Alla France
Density thermo-hydrometers
Density thermo-hydrometers

0,800 - 0,860 g/ml, 0,001 g/ml, 0…40 °C, 280 mm

Price
879,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

General purpose thermo-hydrometers with red liquid filling and reading below meniscus.

Specifications
  • Temperature Range:
    0…40 °C
  • Length:
    280 mm
  • Seq:
    01
  • Division:
    0,001 g/ml
  • Range:
    0,800 - 0,860 g/ml