Robotic tips for Tecan®
906-021, 50 µl, +, +, Transparent, 10 racks, 96 each
Catalog # 732-1534
Supplier: Thermo Fisher Scientific
Robotic tips for Tecan®
Catalog # 732-1534
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
High quality tips, especially intended for research in molecular biology laboratories.
- Transparent or black PP
- Tips with ART® filters: Eliminate any risk of cross-contamination between samples; designed for applications with DNA, RNA as well as radioactive and infectious samples
- Certified free of RNase, DNase, DNA and pyrogens
- Sterile tips: Sterilised by gamma radiation
- Wide aperture tips: Designed for applications with more viscous samples
Ordering information: Available in boxes of 10 racks or 50 racks (Econopak).
Specifications
- Packed:10 racks, 96 each
- Sterile:+
- Volume:50 µl
- Tip style:906-021
- Tip colour:Transparent
- Filter:+
- Cat. No.:732-1534
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



