Pipette tips, Matrix™ SerialMate™
Standard, 5,0 - 220 µl, -, -, 45,72 mm, Matrix™ SerialMate™, 20 racks, 96 each
Catalog # MATR5541
Supplier: THERMO MATRIX TECHNOLOGIES
Pipette tips, Matrix™ SerialMate™
Catalog # MATR5541
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
Pipette tips for use with the Matrix™ SerialMate™ pipetting station. Compatible with 96-well plates.
Specifications
- Packed:20 racks, 96 each
- Sterile:-
- Volume:5,0 - 220 µl
- Length:45,72 mm
- Tip style:Standard
- For use with:Matrix™ SerialMate™
- Filter:-
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
- Cat. No.:MATR5541
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



