Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue pulveriser, Bessman type

Tissue pulveriser, Bessman type

Bessman tissue pulveriser, large, 100 – 1000 mg, 25,6×47,6 mm
Catalog # SPEC189476
Tissue pulveriser, Bessman type
Catalog # SPEC189476
Tissue pulveriser, Bessman type

Bessman tissue pulveriser, large, 100 – 1000 mg, 25,6×47,6 mm

Price
1 040,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The stainless steel Bessman tissue pulveriser consists of a two-component mortar with handles and a pestle, specifically designed for pulverising 10 - 1000 mg of tissue.

After chilling the pulveriser in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely homogenise the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.

Delivery information: The small and medium pulveriser includes 10 test tubes and the large pulveriser includes one culture jar.

Specifications
  • Capacity:
    100 – 1000 mg
  • Description:
    Bessman tissue pulveriser, large
  • Seq:
    03
  • Ø ext.×length:
    25,6×47,6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.