Dropping bottles, LDPE, Nalgene®
8 ml, LDPE, 65 mm, 20 mm, 15-415 mm, Nalgene controlled dropper
Catalog # NALG312750-9025
Supplier: Thermo Fisher Scientific
Dropping bottles, LDPE, Nalgene®
Catalog # NALG312750-9025
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Dropper bottles made up of natural/white low density polyethylene.
- Round shape
- Drop size: 40/50 μl
- Leakproof
: Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.
: Controlled-drop dispensing tip and coloured closures are available seperately.
Specifications
- Ext.Ø:20 mm
- For:Nalgene controlled dropper
- Thread:15-415 mm
- Capacity:8 ml
- Height:65 mm
- Material:LDPE
- Seq:05
- Cat. No.:NALG312750-9025
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, yellow
Product Information
- Catalog #AvailabilityPrice
- Dispensing tips, LDPE, clear, 50 µl
Product Information
- Catalog #AvailabilityPrice
- Dispensing tips, LDPE, clear, 40 µl
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, natural
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, white
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, green
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, blue



