Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Scoops

Scoops

120 ml, 50 mm
Catalog # BURK5370-0120
Supplier:   BURKLE
Scoops
Catalog # BURK5370-0120
Supplier:  BURKLE
Scoops
Scoops

120 ml, 50 mm

Price
43,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterilisable scoops made of stainless steel AISI 304 (1.4301).

  • Robust
  • Autoclavable up to 121 °C for max. 20 min.
  • Suitable for food contact
Specifications
  • Ø:
    50 mm
  • Capacité:
    120 ml
  • Seq:
    01