Pasteur pipettes, disposable
Pre-plugged, 2 ml, 7 mm, 230 mm, 250/box
Catalog # HECH40567092
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
These disposable Pasteur pipettes are made of soda glass.
- Long tapered tip
- With constriction for cotton plug
- Available with or without cotton plug
Certifications: ISO 7712
Documents
HECH40567002_TDS_EN
Datasheet
Specifications
- Ext.Ø:7 mm
- Packed:250/box
- Capacity:2 ml
- Description:Pre-plugged
- Length:230 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



