Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rectangular cover glasses

Rectangular cover glasses

18×24 mm, 0,13 - 0,16 mm
Catalog # HECH40990118
Rectangular cover glasses
Catalog # HECH40990118
Rectangular cover glasses
Rectangular cover glasses

18×24 mm, 0,13 - 0,16 mm

Price
47,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Cover glass D 263® M made of borosilicate glass.

  • Free from colour distortion and highly transparent
  • Excellent quality, low levels of inclusions, striae, bubbles and streaks
  • High spectral transmission, excellent flatness, optimum resistance to chemicals

Certifications: ISO 8255

Specifications
  • L×W:
    18×24 mm
  • Seq:
    001
  • Thickness:
    0,13 - 0,16 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.