Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 12 mm, PS, 1000/bag
Catalog # RATI3514030
Supplier:   RATIOLAB
Test tubes
Catalog # RATI3514030
Supplier:  RATIOLAB
Test tubes
Test tubes

5 ml, 75 mm, 12 mm, PS, 1000/bag

Price
30,10 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, clear or PP, translucent.

  • PS: Good thermal resistance. PP: Very good thermal resistance, autoclavable
  • PS: Good chemical resistance. PP: Very good chemical resistance
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    12 mm
  • Packed:
    1000/bag
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Material:
    PS