Storage Insert Boxes
Grey, 108×324×45 mm, PS
N° de catalogue HUEN622600
Fournisseur: hünersdorff GmbH
Jump to:
Product Details & Documents
Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.
- Colours suitable for foods
- Suitable for assortment boxes and small parts cases
Ordering information: Transparent lids are available separately.
Specifications
- Colour:Grey
- Material:PS
- Seq:13
- W×D×H:108×324×45 mm
Accessories
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 324×108 mm
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 216×108 mm
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 162×108 mm
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 108×108 mm
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 108×54 mm
Product Information
- N° de catalogueColourDisponibilitéPrix
- Lid for insert box, PS, 54×54 mm



