Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Eppendorf® Microplates

Eppendorf® Microplate, flat bottom, PCR clean (Non sterile), 384, -, 80 plates (5 bags × 16 plates)
Catalog # 737-0225
   Low Manufacturing Impact
Supplier:   EPPENDORF
Eppendorf® Microplates
Catalog # 737-0225
Supplier:  EPPENDORF
   Low Manufacturing Impact
Eppendorf® Microplates
Eppendorf® Microplates

Eppendorf® Microplate, flat bottom, PCR clean (Non sterile), 384, -, 80 plates (5 bags × 16 plates)

Price
645,00 €
Log in for availability
1 * 80 ST
Product Details & Documents

Eppendorf microplates provide exceptional stability during centrifugation with g-Safe® technology and efficient sample identification with the OptiTrack® Matrix. The design features, including RecoverMax® well design and raised well rims, ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe®: exceptional centrifugation stability up to 6000×g
  • OptiTrack® Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labelling
  • RecoverMax® well design: Optimised well geometry for minimal remaining volume and excellent mixing properties
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Unmatched, transparent polypropylene (PP) for improved sample visibility
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plastocizers or biocides (materials which could have a negative effect on bioassays)
  • Ensured functionality from −86 to +100 °C

Pipette, control and recover your samples with ease using Eppendorf Microplates! Designed with the easy-to-read alphanumeric OptiTrack® matrix label to identify individual wells, speed up the filling process and significantly reduce the risk of pipetting errors. Eppendorf Microplates are made with high-transparency polypropylene ensuring quick and easy location of samples and are also available in Eppendorf LoBind® for when you need maximum sample recovery.

Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Well colour: Clear
Material: polypropylene (PP)
Autoclavable: 121 °C, 20 min
Centrifugation stability: 6000×g
Plate colour: white

Specifications
  • No. of wells:
    384
  • Packed:
    80 plates (5 bags × 16 plates)
  • Sterile:
    -
  • Description:
    Eppendorf® Microplate, flat bottom, PCR clean (Non sterile)
  • Seq:
    10
  • Cat. No.:
    737-0225
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact