Sample containers, with screw cap
150 ml, 57 mm, 73 mm, Red, Non sterile, Individually wrapped
N° de catalogue DELT409756
Fournisseur: DELTALAB
Jump to:
Product Details & Documents
Ultra clear PP containers with PE leak proof screw cap and PS spoon.
- Graduated in 100 ml increments
- Frosted panel on side for easy writing
- Good chemical and temperature resistance
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:57 mm
- Packed:Individually wrapped
- Version:Non sterile
- Capacity:150 ml
- Height:73 mm
- Seq:02
- Cap colour:Red
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



