Test tubes, round bottom
15 ml, 100 mm, 15,8 mm, 0,60 mm, 14 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes are made of borosilicate or soda glass.
- Good chemical resistance
- Good temperature resistance
High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:15,8 mm
- Ø int.:14 mm
- Wall thickness:0,60 mm
- Capacity:15 ml
- Length:100 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



