Order Entry
Belgium
Orders LinkContactUsLinkComponent
Modular deck system, PIG®

Modular deck system, PIG®

Poly loading ramp, 272 kg loading capacity, use with poly spill containment decks 15 cm height, Black, 510×810×220 mm, 7,71 kg
Catalog # NEWPPAK726-BK
Supplier:   NEW PIG
Modular deck system, PIG®
Catalog # NEWPPAK726-BK
Supplier:  NEW PIG
Modular deck system, PIG®
Modular deck system, PIG®

Poly loading ramp, 272 kg loading capacity, use with poly spill containment decks 15 cm height, Black, 510×810×220 mm, 7,71 kg

Price
182,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Modular deck system ideal to create a customised drum storage area that shares sump capacity. With flow-through sump design liquid passes freely from one sump to another.

  • Linear LDPE sump with injection molded PE grate
  • Low-profile design is easy to load or unload
  • Molded-in sump catches leaks, drips and spills to help keep your storage areas clean and safe
  • LDPE construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
  • Translucent white sidewalls allow easy visual inspection

Poly loading ramp: Made of lightweight PE. Edge guards guide drum trucks and help prevent them from rolling off the sides. Steel clamps securely attach ramp to pallet or deck.

Steel loading ramp: Heavy dute steel with adjustable legs for use with a range of pallet and deck heights. Edge guards guide drum trucks and help prevent them from rolling off the sides. Lip of ramp secures to edge of pallet or deck. Diamond plate surface provides traction for added safety.

Specifications
  • Weight:
    7,71 kg
  • Colour:
    Black
  • Description:
    Poly loading ramp, 272 kg loading capacity, use with poly spill containment decks 15 cm height
  • Seq:
    04
  • W×D×H:
    510×810×220 mm