Order Entry
Belgium
Orders LinkContactUsLinkComponent
Modular deck system, PIG®

Modular deck system, PIG®

Modular spill deck, 42 l sump capacity, 680 kg load capacity, 39% post-industrial recycled polyethylene, White/black, 660×660×150 mm, 11,4 kg
Catalog # NEWPPAK524
Supplier:   NEW PIG
Modular deck system, PIG®
Catalog # NEWPPAK524
Supplier:  NEW PIG
Modular deck system, PIG®
Modular deck system, PIG®

Modular spill deck, 42 l sump capacity, 680 kg load capacity, 39% post-industrial recycled polyethylene, White/black, 660×660×150 mm, 11,4 kg

Price
187,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Modular deck system ideal to create a customised drum storage area that shares sump capacity. With flow-through sump design liquid passes freely from one sump to another.

  • Linear LDPE sump with injection molded PE grate
  • Low-profile design is easy to load or unload
  • Molded-in sump catches leaks, drips and spills to help keep your storage areas clean and safe
  • LDPE construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
  • Translucent white sidewalls allow easy visual inspection

Poly loading ramp: Made of lightweight PE. Edge guards guide drum trucks and help prevent them from rolling off the sides. Steel clamps securely attach ramp to pallet or deck.

Steel loading ramp: Heavy dute steel with adjustable legs for use with a range of pallet and deck heights. Edge guards guide drum trucks and help prevent them from rolling off the sides. Lip of ramp secures to edge of pallet or deck. Diamond plate surface provides traction for added safety.

Specifications
  • Weight:
    11,4 kg
  • Colour:
    White/black
  • Description:
    Modular spill deck, 42 l sump capacity, 680 kg load capacity, 39% post-industrial recycled polyethylene
  • Seq:
    01
  • W×D×H:
    660×660×150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.