Sample tubes for stool, with screw cap
13 ml, assembled, Brown, 16 mm, 100 mm, 1000/1000 (bag/ctn)
N° de catalogue BOET07.033.2007
Fournisseur: BOETTGER PAUL
Aller à :
Product Details & Documents
PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.
Certifications: Conforms to DIN EN 829 for the dispatch of stool samples.
Attention: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Spécifications
- Ext.Ø:16 mm
- Packed:1000/1000 (bag/ctn)
- Version:assembled
- Capacity:13 ml
- Height:100 mm
- Seq:02
- Cap colour:Brown



