Pipette tips, universal
Standard, 2 - 200 µl, 52,6 mm, Yellow, Bulk
Catalog # BOET03.013.0103
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
These tips are made from selected, hydrophobic PP.
- Optimal surface quality
- Precise and centric opening of tip
- For optimal use on single and multi-channel pipettes
- Autoclavable at 121 °C/2,1 bar
- High accuracy
Specifications
- Packed:Bulk
- Volume:2 - 200 µl
- Length:52,6 mm
- Seq:02
- Tip style:Standard
- Tip colour:Yellow



