Order Entry
Belgium
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Quartz liner for splitless operation, 6,2 mm, 2 mm, 92,1 mm
Catalog # PERCN6121002
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6121002
Supplier:  PerkinElmer
Inlet liners

Quartz liner for splitless operation, 6,2 mm, 2 mm, 92,1 mm

Price
53,60 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Spécifications
  • Ext.Ø:
    6,2 mm
  • Ø int.:
    2 mm
  • Description:
    Quartz liner for splitless operation
  • Length:
    92,1 mm
  • Seq:
    18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.