Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Inlet liners

Wide-bore column glass liner, 4 mm, 6 mm, 92,1 mm
N° de catalogue PERCN6101375
Fournisseur:   PerkinElmer
Inlet liners
N° de catalogue PERCN6101375
Fournisseur:  PerkinElmer
Inlet liners

Wide-bore column glass liner, 4 mm, 6 mm, 92,1 mm

Prix
93,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    4 mm
  • Ø int.:
    6 mm
  • Description:
    Wide-bore column glass liner
  • Length:
    92,1 mm
  • Seq:
    34