Inlet liners
Clarus cup split glass liner, 6 mm, 4 mm, 92,1 mm
Catalog # PERCN6502011
Supplier: PerkinElmer
Aller à :
Product Details & Documents
Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.
- Liners packed with wool help to trap non-volatile material
Spécifications
- Ext.Ø:6 mm
- Ø int.:4 mm
- Description:Clarus cup split glass liner
- Length:92,1 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



