Inlet liners
Split glass liner (with wool), 6 mm, 4 mm, 92,1 mm
N° de catalogue PERCN6502009
Fournisseur: PerkinElmer
Jump to:
Product Details & Documents
Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.
- Liners packed with wool help to trap non-volatile material
Specifications
- Ext.Ø:6 mm
- Ø int.:4 mm
- Description:Split glass liner (with wool)
- Length:92,1 mm
- Seq:22



