Order Entry
Belgium
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Splitless liner, 5 mm, 2 mm, 100 mm
Catalog # PERCN6502007
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6502007
Supplier:  PerkinElmer
Inlet liners

Splitless liner, 5 mm, 2 mm, 100 mm

Price
340,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    5 mm
  • Ø int.:
    2 mm
  • Description:
    Splitless liner
  • Length:
    100 mm
  • Seq:
    25