Inlet liners
Clarus splitless glass liner, 6,2 mm, 1 mm, 92,1 mm
Catalog # PERCN6502006
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.
- Liners packed with wool help to trap non-volatile material
Specifications
- Ext.Ø:6,2 mm
- Ø int.:1 mm
- Description:Clarus splitless glass liner
- Length:92,1 mm
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



