Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Inlet liners

Siltek deactivated double gooseneck glass liner, 6,2 mm, 2 mm, 92,1 mm
Catalog # PERCN6502004
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6502004
Supplier:  PerkinElmer
Inlet liners

Siltek deactivated double gooseneck glass liner, 6,2 mm, 2 mm, 92,1 mm

Price
2 690,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    6,2 mm
  • Ø int.:
    2 mm
  • Description:
    Siltek deactivated double gooseneck glass liner
  • Length:
    92,1 mm
  • Seq:
    20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.