Order Entry
Belgium
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Siltek deactivated glass PSS liner, 4 mm, 1 mm, 86,2 mm
Catalog # PERCN6502000
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6502000
Supplier:  PerkinElmer
Inlet liners

Siltek deactivated glass PSS liner, 4 mm, 1 mm, 86,2 mm

Price
1 070,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    4 mm
  • Ø int.:
    1 mm
  • Description:
    Siltek deactivated glass PSS liner
  • Length:
    86,2 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.