Order Entry
Belgium
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Glass liner for splitless operation, 6,2 mm, 2 mm, 92,1 mm
Catalog # PERCN6101372
Supplier:   PerkinElmer
Inlet liners
Catalog # PERCN6101372
Supplier:  PerkinElmer
Inlet liners

Glass liner for splitless operation, 6,2 mm, 2 mm, 92,1 mm

Price
93,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Liners protect GC columns against column contamination. These glass split and splitless inlet liners promote full vaporisation of samples, minimise mass discrimination, and achieve accurate and reproducible results.

  • Liners packed with wool help to trap non-volatile material
Specifications
  • Ext.Ø:
    6,2 mm
  • Ø int.:
    2 mm
  • Description:
    Glass liner for splitless operation
  • Length:
    92,1 mm
  • Seq:
    16
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.