Order Entry
Belgium
Orders LinkContactUsLinkComponent
Forceps

Forceps

Straight, flat round tips, K2A, 120 mm
Catalog # 232-0210
Supplier:   OUTILS RUBIS
Forceps
Catalog # 232-0210
Supplier:  OUTILS RUBIS
Forceps
Forceps

Straight, flat round tips, K2A, 120 mm

Price
15,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polybutene terephthalate (PBT) reinforced with 20% fibre glass, white. Universal forceps for a variety of laboratory and electronics-based applications.

  • Very good chemical resistance, anti-magnetic, high mechanical strength
  • High insulating values
  • Heat resistant up to 210 °C (for short periods)
Specifications
  • Type:
    K2A
  • Description:
    Straight, flat round tips
  • Length:
    120 mm
  • Seq:
    01